2 pieces in stock at Vaughan, ON as of 11:13 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:13 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 8 |
| EAN | 4062856359134 |
| For the repair of small and medium damage to plastic panels |
| Use in combination with 715.940018 lithium-ion soldering Iron kit |
| Plastic welding tip – for general repairs with stainless steel mesh and for melting plastic filler rod |
| Hot staple tip – used to apply the 0.6 and 0.8mm staples to stabilize and reinforce repairs |
| Plastic welding tip with filler rod feeding tube – filler rods are fed through the tube with high accuracy |
| 1 Hot staple tip |
| 1 Plastic welding tip |
| 1 Plastic welding tip with filler rod feeding tube |
| 1 Cleaning rod |
| 1 Wire brush |
| 6 PP – Plastic welding rods |
| 6 ABS- Plastic welding rods |
| 6 PE – Plastic welding rods |
| 6 PS – Plastic welding rods |
| 3 Stainless steel wire meshes (60mm x 100mm) |
| 10 Staples-U for plastic 0.8mm |
| 10 Staples-S for plastic 0.6mm |
| The correct filler rod (PE, ABS, PP or PS) must match the plastic being repaired |
| Always wear personal protective equipment when making repairs |